Shop All Automotive Battery Accessories
Rescue
Rescue 3000 Portable Power Pack, 32 PK
Mfr # 604055-032
Zoro # G0687939
product price: $2,708.99
/pk 32, $84.66/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,708.99
Free 30-Day Returns
Key Features
- Length 55"
- Type Analog
- Gauge 4 ga.
- Battery Charger CEC Compliant CEC Compliant
- Category Type Portable Power Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rescue
- MFR # 604055-032
- Zoro # G0687939
- UPC # 017378926191
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 55" |
Details
Type | Analog |
Gauge | 4 ga. |
Battery Charger CEC Compliant | CEC Compliant |
Category Type | Portable Power Packs |
Item | Portable Power Pack |
Description
Rescue 3000 Portable Power Pack,PK32, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pk, Cable Seal, 12-10 Ga, Blue, PK10 (84-2081)
- BENDIX Desiccant Cartridge Kit - Air Drier, 5008414PG (5008414PG)
- CLASSIC ACCESSORIES Tire Cover, 28" - 29" Dia, Snow Wht Spare (75140)
- NOCO Jump Starter, 1750 A Input, 2 ft L Cable (GBX55)
- RESCUE Model 1220 Aero Rescue Pack (604082-001)
- RESCUE Rescue 3000 Portable Power Pack (604055-001)
- GROTE Split Flex Tubing, Black, 1 1/2", 150 ft. (83-8005-3)
- GROTE Booster Clamp, Standard Jaw, 400 Amp, PR1 (84-9280)
- GROTE Chassis Clip, 3/16", PK15 (84-7033)
- GROTE Primary Wire, 16 Gauge, Blue, 100 ft. Spool (87-8010)
- GROTE Battery Cable, Black, 4 ga., 25 ft. (82-5714)
- Rescue Automotive Battery Equipment