Shop All Automotive Battery Accessories
This Product is Discontinued
Rescue
Portable Power Source, Plastic, 12V (Discontinued)
Mfr # 604300
Zoro # G6123918
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 200A @ 5V
- Includes 12V Adapter Cable, 12V Plug with Dual USB Ports, 19V Pin Adapters, 19V to 19V Pin Cable, AC Charging Adapter, Battery Clamp Assembly with Quick Connection, USB to Micro-USB
- Material Plastic
- Length 12"
- Type Portable Power Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rescue
- MFR # 604300
- Zoro # G6123918
- UPC # 017378001751
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 12" |
Cable Length | 14 in |
Lead Size | 1 ft. |
Overall Width | 12 3/4 in |
Overall Depth | 4 in |
AC Cord Length | 1 ft |
Overall Height | 9 in |
Power Cord Length | 12 in |
Description
Portable Power Source, For Use With Battery Type Lead Acid, Lithium, For Battery Voltage 5 V DC, 12 V DC, Boost Current @ Voltage 400 A @ 12V, Automatic, Battery Capacity 2.6 Ah, Cable Length 12 in, Cable Wire Gauge 8 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 200 A @ 12V, Indoor or Outdoor Use Indoor/Outdoor, Material Plastic
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.