Shop All Automotive Battery Accessories
This Product is Discontinued
Rescue
Portable Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 12 (Discontinued)
Mfr # 604301
Zoro # G1456091
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Battery Charging and Maintenance
- Includes AC/DC Recharging Adaptors, Carrying Case, Dual USB Ports
- Material Plastic
- Charger Function Boosting, Charging, Maintaining
- Timer Microprocessor Controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rescue
- MFR # 604301
- Zoro # G1456091
- UPC # 017378002512
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Width | 39 3/8 in |
Overall Height | 14 29/32 in |
AC Cord Length | 5 ft |
Overall Depth | 11 in |
Cable Length | 1 43/64 ft |
Power Cord Length | 5 ft |
Description
Battery Charger, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Boost Current @ Voltage 800 A @ 12V, Charging Current @ Voltage 1 A @ 12V, Maintaining Current @ Voltage 1 A @ 14.4V, Cable Length 20 in, Cable Wire Gauge 4 AWG, Charge Type USB, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 800 A @ 12V, Housing Material Plastic
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.