Shop All Automotive Battery Accessories
Rescue
Model 1220 Aero Rescue Pack
Mfr # 604082-001
Zoro # G0688121
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 4000A
- Length 62"
- Type Heavy Duty
- Gauge 2 ga.
- Category Type Battery and Charger Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rescue
- MFR # 604082-001
- Zoro # G0688121
- UPC # 017378129820
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 62" |
Details
Amps | 4000A |
Type | Heavy Duty |
Gauge | 2 ga. |
Category Type | Battery and Charger Accessories |
Item | Model 1220 Aero Rescue Pack |
Description
Model 1220 Aero Rescue Pack
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF ACM, single lip, grease seal, Bore-Tite (6152)
- LUMAPRO Miniature Lamp, 3175, 10W, T3 1/4, 12V, PK10 (3175-10PK)
- LOADSTAR TIRES Loadstar Kenda Low Profile Tire K399, 205/65-10 C Ply (1HP52)
- X-TRA SEAL Tire Repair Patches, 5 In., PK10 (11-820)
- RESCUE Rescue 3000 Portable Power Pack (604055-001)
- RESCUE Rescue 1800 Portable Power Pack, 32 PK (604053-032)
- GROTE Battery Box, Group 27, 31, Black (84-9422)
- INTEGRATED SUPPLY NETWORK Clore Battery for ES5000 - ES1230 (ES1230)
- AIMS POWER Inverter Cables Set, 6 AWG, 8 ft. (CBL08FT6AWG)
- OTC E Clip Tool Set 5 Piece (4492)
- MOTORMITE Electrical Switches-Specialty-Battery Cu, 85988 (85988)
- Rescue Automotive Battery Accessories