Rescue

50-Gallon Whiskey Rain Barrel w/Bands, Planter, Diverter, Hose, Flatback Design, Gray


product price: $183.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Elevate the look of your lawn or garden with the Rescue Whiskey Rain Barrel from EMSCO Group!Crafted to combine functionality and style, this deluxe barrel showcases premium construction that is visually stunning! It helps reduce your household's dependency on water from municipal sources so that your energy demand for purifying water for yard and gardening purposes is decreased.The EMSCO Group Rescue Whiskey Rain Barrel features an attractive whiskey barrel design that will add flair to your lawn or garden. This premium rain barrel features an extra-large planter with built-in weep holes that prevent plant roots from being overwatered, and acts as a functional piece of lawn decor.The rain barrel has a large storage capacity and comes with a complete diverter system that can be connected to a soaker hose for the convenient and automatic watering of nearby plants. When the rain barrel is full, the diverter sends excess water through your downspout, automatically preventing any overflow or standing water.The innovative system can easily be installed into your downspout to divert water into the rain barrel while remaining aesthetically appealing.Save money and help the environment by lowering your water bill with the EMSCO Group Rescue Whiskey Rain Barrel! This rain barrel comes with a rain diverter system that includes a 36-inch tube, a 48-inch main hose, a barb plug, a ball cock with an on-and-off control downspout, and two hose gaskets.The downspout diverter kit fits any 2-inch by 3-inch or 3-inch by 4-inch downspout. Easy to follow illustrative installation instructions are included!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.