Shop All Insect Killers
Rescue
2 Week Yellow Jacket Attractant
Mfr # GL61100505012
Zoro # G205979061
original price:
$11.75
17% off
new price: $9.65
/ea
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3.5 x .75 x .5 inches
- Material Plastic
- Overall Length 0.34
- Height (In.) 6
- Width (In.) 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rescue
- MFR # GL61100505012
- Zoro # G205979061
- UPC # 42853740177
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 3.5 x .75 x .5 inches |
Overall Length | 0.34 |
Height (In.) | 6 |
Width (In.) | 3.75 |
Details
Item | Rescue! 2 Week Yellow Jacket Attractant |
Material | Plastic |
Description
* For RESCUE! Yellowjacket Traps – This attractant refill works inside any reusable RESCUE! Yellowjacket Trap. Two vials of attractant are enclosed, each lasting 2 weeks.
* Attracts Yellowjackets – This refill lures queens and workers from all major yellow jacket species. (Please note: this trap only targets yellowjackets; it will not attract wasps or hornets).
* How it Works – When used in conjunction with a RESCUE! Yellowjacket Trap, this attractant lures yellowjackets to fly or crawl into the trap. Once they are trapped inside, they dehydrate and expire.
* Won’t Attract Honeybees – Our Yellowjacket Attractant is specially designed to attract yellowjackets, not beneficial honeybees.
* Our goal is to design and manufacture the safest and most effective pest control solutions available.
* Attracts Yellowjackets – This refill lures queens and workers from all major yellow jacket species. (Please note: this trap only targets yellowjackets; it will not attract wasps or hornets).
* How it Works – When used in conjunction with a RESCUE! Yellowjacket Trap, this attractant lures yellowjackets to fly or crawl into the trap. Once they are trapped inside, they dehydrate and expire.
* Won’t Attract Honeybees – Our Yellowjacket Attractant is specially designed to attract yellowjackets, not beneficial honeybees.
* Our goal is to design and manufacture the safest and most effective pest control solutions available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 12 ft x 16 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-12X16)
- STICK-EM Glue Trap, Mouse Size, 4x3", PK96 (122)
- YACHTERS CHOICE PRODUCTS 50052 Soft Cooler<BR>24 Can Capacity / Shoulder Strap; Grey/Blue (505-50052)
- NEXT INNOVATIONS Large Hummingbird Red/Purple Wind Spinner (101103001)
- RESCUE RESCUE Japanese Beetle Trap (JBTR-DB12)
- RESCUE JAPANESE BEETLE TRAP (JBTZ-DB12)
- RESCUE Yellow Jacket Trap (YJTD-DB12-W)
- RESCUE Rescue Why Trap (WHYTR-BB8)
- RESCUE ANT BAIT STATION 4PK (AB4-DB12)
- RESCUE FLY TRAP OUTDOOR (FTR-DT12)
- GENTROL IGR Concentrate - SINGLE (37860)
- Rescue Insect Killers