Shop All Insect Killers
Rescue
10 Week Yellow Jacket Attractant Cartridge
Mfr # GL61100063985
Zoro # G205974424
product price: $8.09
/ea
$8.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6 x 6 x 9 inches
- Height (In.) 6
- Width (In.) 3.75
- Overall Length 3.4
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rescue
- MFR # GL61100063985
- Zoro # G205974424
- UPC # 42853742225
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 6 x 6 x 9 inches |
Height (In.) | 6 |
Width (In.) | 3.75 |
Overall Length | 3.4 |
Details
Item | Rescue! 10 Week Yellow Jacket Attractant Cartridge |
Material | Plastic |
Description
* FOR RESCUE! YELLOWJACKET TRAPS – This refill cartridge provides 10 weeks of yellowjacket attracting power when used in the RESCUE! Reusable Yellowjacket Trap.
* POWERFUL ATTRACTANT – Rather than relying on chemical killing agents, this cartridge uses a powerful attractant that lures queens and workers, spring through fall.
* NO MESS – This handy plastic cartridge comes pre-loaded with yellowjacket attractant. Simply place inside of your RESCUE! Reusable Yellowjacket Trap (not included) and watch yellowjackets pile up!
* NO KILLING AGENT – Our yellowjacket trap relies on a non-toxic mode of action. The attractant cartridge lures them in—once inside the trap, they dehydrate and die naturally.
* our goal is to design, manufacture, and market the safest and most effective pest control solutions available for homeowners. We are proud to manufacture our products in the USA!
* POWERFUL ATTRACTANT – Rather than relying on chemical killing agents, this cartridge uses a powerful attractant that lures queens and workers, spring through fall.
* NO MESS – This handy plastic cartridge comes pre-loaded with yellowjacket attractant. Simply place inside of your RESCUE! Reusable Yellowjacket Trap (not included) and watch yellowjackets pile up!
* NO KILLING AGENT – Our yellowjacket trap relies on a non-toxic mode of action. The attractant cartridge lures them in—once inside the trap, they dehydrate and die naturally.
* our goal is to design, manufacture, and market the safest and most effective pest control solutions available for homeowners. We are proud to manufacture our products in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Bed Bug Killer, 20oz, 12PK (CL006)
- LOGO BRANDS Colorado Halftime Lunch Cooler (126-55H)
- JT EATON 0.25 lb Mouse Trap, 2 PK (409)
- CAROLINES TREASURES Mountian Flowers Chocolate Lab Garden Size Flag (CK1986GF)
- RESCUE Yellow Jacket Attractant 0.44 oz (YJTC-DB9)
- RESCUE FLY TRPSTK DECK/PATIO (TSBF-BB6 BG)
- RESCUE Yellowjacket & Wasp Trap 0.88 oz (WHYTA-DB16)
- RESCUE RESCUE Japanese Beetle Trap (JBTR-DB12)
- RESCUE ANT BAIT STATION 4PK (AB4-DB12)
- RESCUE Rescue JBTZ-DB12 Japanese Beetle Trap (822165)
- BUGMAX 365 BUGMAX 128OZ 365 HOME PEST CONTROL (EBM128)
- Rescue Insect Killers