Shop All Trash Bags
This Product is Discontinued
Reprime
55 gal Can Liner, 0.9 mil, Clear, 50 PK (Discontinued)
Mfr # H8053PC RC1
Zoro # G4431248
This Product is Discontinued
Key Features
- Capacity 55 gal
- Material Resin
- Thickness 0.9 mil
- Scent Unscented
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reprime
- MFR # H8053PC RC1
- Zoro # G4431248
- UPC # 098241000002
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 40" |
Height | 53" |
Details
Capacity | 55 gal |
Material | Resin |
Thickness | 0.9 mil |
Scent | Unscented |
Color | Clear |
Item | Can Liner |
Package Configuration | 1 Box of 50 Bags |
Application | Can Liner |
Weight | 6.721 lbs |
Description
Item Liner,55 gal.,0.90 mil,Clear,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.