Shop All Bulletin Board & Classroom Decorations
Replogle Globes
Young Explorer World Map, 42in. x 30in.
Mfr # 72162
Zoro # G101243037
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 10-13 years
- Material 260 Gsm, 11 Mil Peel & Stick Repositionable Media
- Includes 1 map
- Color Multi
- Recommended Grade Grade 5-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Replogle Globes
- MFR # 72162
- Zoro # G101243037
- UPC # 39231721620
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 10-13 years |
Material | 260 Gsm, 11 Mil Peel & Stick Repositionable Media |
Includes | 1 map |
Color | Multi |
Recommended Grade | Grade 5-8 |
Description
This political version of our Kid's Map invites budding young explorers to identify continents, oceans, countries, capitals and borders. This fun and colorful peel and stick map is repositionable, safe for walls, leaves no sticky residue and goes on quick and easy, making it ideal for decorating and educating. Map Measures 42-in L x 30-in H (3.5 ft x 2.5 ft). Printed on 260 gsm/11 mil Peel and Stick Repositionable Media.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNIOR LEARNING Letter Sound Flashcards (JL202)
- QUARTET Cubicle Bulletin Board, Silver Frame (ARCB3018)
- BETTER OFFICE PRODUCTS Spiral Notebooks, 1 Subject, 70 Sheets, 10.5 x 8 inches, 6 Asst'd Pastel Colors Wide Rule (25626)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Opaque PK (ICX94190068)
- REPLOGLE GLOBES Young Explorer World Map, 24in. x 16in. (72164)
- REPLOGLE GLOBES Replogle Globes® The Franklin Globe (31501)
- REPLOGLE GLOBES Replogle Globes® Globemaster, 12" (30587)
- REPLOGLE GLOBES Replogle Globes® The Lenox Globe, Antique Finish, 12" (31536)
- REPLOGLE GLOBES The Pioneer Globe (30801)
- REPLOGLE GLOBES Adventurer 12in Political Globe (37500)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Ratios, Decimals + Percents, Set of 7 (93-3502)
- Replogle Globes Bulletin Board & Classroom Decorations