Shop All Bulletin Board & Classroom Decorations
Replogle Globes
Traveler Globe Blue Finish
Mfr # 30513
Zoro # G5632838
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Material recycled paperboard, plastic
- Color Multi
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Replogle Globes
- MFR # 30513
- Zoro # G5632838
- UPC # 39231305134
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4+ Years |
Material | recycled paperboard, plastic |
Color | Multi |
Recommended Grade | PK+ |
Description
Lightweight and durable, this 12" blue-ocean globe is a great tool for high school and college students. The smoke black plastic base and semi-meridian are scratch resistant and strong.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8-1/2" x 14" Butterfly Clipboard, Brown (49Z237)
- CRAYOLA Paint, Washable, 1 Gallon, Turquoise (CYO54212848)
- SWINGLINE Stapler, Desk, 747, Classic, Red (74718)
- HANDY ART Little Masters® Tempera Paint, Red, Gallon (204-720)
- REPLOGLE GLOBES The Pioneer Globe (30801)
- REPLOGLE GLOBES Replogle Globes® The Atlantis Globe (33801)
- REPLOGLE GLOBES Replogle Globes® Globemaster, 12" (30587)
- REPLOGLE GLOBES Young Explorer World Map, 42in. x 30in. (72162)
- REPLOGLE GLOBES Replogle Globes® The Lenox Globe, Antique Finish, 12" (31536)
- REPLOGLE GLOBES Young Explorer World Map, 24in. x 16in. (72164)
- TREND ENTERPRISES Apples Mini Accents Variety Pack, 36 Pieces, PK6 (T10808)
- Replogle Globes Bulletin Board & Classroom Decorations