Shop All Bulletin Board & Classroom Decorations
Replogle Globes
National Geographic Illuminated Moon Globe, 12in.
Mfr # 83522
Zoro # G801243061
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 globe
- Material Vinyl, Plastic
- Recommended Grade Grade K+
- Recommended Age 5+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Replogle Globes
- MFR # 83522
- Zoro # G801243061
- UPC # 39231835228
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 1 globe |
Material | Vinyl, Plastic |
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Description
National Geographic and Replogle Globes are proud to partner up and commemorate the 50th Anniversary of NASA's Apollo 11 Moon Landing with this special edition Illuminated Moon Globe. Apollo 11 was the first manned moon landing that was highlighted by the first two humans to walk on the moon, Neil Armstrong and Buzz Aldrin. The National Geographic 50th Anniversary Illuminated Moon Globe will not only highlight the landing spot of Apollo 11 and the first moon walk but also features over 900 place names including: landing spots of all Apollo missions, significant unmanned space missions and over 750 moon topographic locations which include impact craters, mountain ranges, highlands, seas, rays, and many other physical features. This special edition moon globe has a rechargeable LED device with long lasting bulbs. It is held by a free mount base for easy viewing. Measures 14"W x 14"D x 19"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ink Ribbon for ERC09 Register, Purple, PK6 (E2366)
- ZORO SELECT 1" Round Presentation Binder, Blue (AVE17675)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (5CNU8)
- PARTNERS BRAND Corrugated Boxes, 7" x 7" x 9", Kraft, 25/Bundle (779)
- REPLOGLE GLOBES Replogle Globes® The Atlantis Globe (33801)
- REPLOGLE GLOBES Replogle Globes® The Lenox Globe, Antique Finish, 12" (31536)
- REPLOGLE GLOBES Replogle Globes® The Franklin Globe (31501)
- REPLOGLE GLOBES Young Explorer World Map, 24in. x 16in. (72164)
- REPLOGLE GLOBES Globe 4 Kids (12534)
- REPLOGLE GLOBES Young Explorer World Map, 42in. x 30in. (72162)
- BARKER CREEK Word Wall Learn Double-Sided Border, 12/set (963)
- Replogle Globes Bulletin Board & Classroom Decorations