Shop All Bulletin Board & Classroom Decorations
Replogle Globes
Inflatable Topographical Globe, 12in, PK2
Mfr # 15601
Zoro # G5628245
product price: $22.89
/pk 2, $11.45/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade PK+
- Material vinyl
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Replogle Globes
- MFR # 15601
- Zoro # G5628245
- UPC # 194629043118
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Grade | PK+ |
Material | vinyl |
Recommended Age | 4+ Years |
Description
Introduce children to geography with this inflatable globe. Each globe is brilliantly colored and extremely durable.
12" Inflate-A-Globe 12/1, 2.5 lbs. (1.13 kgs.), W. 12" (30 cms.), D. 12" (30 cms.), H. 12" (30 cms.), Wt. .2 lb. (.1 kg.)
Sold as a pack of 2 inflatable globes.
12" Inflate-A-Globe 12/1, 2.5 lbs. (1.13 kgs.), W. 12" (30 cms.), D. 12" (30 cms.), H. 12" (30 cms.), Wt. .2 lb. (.1 kg.)
Sold as a pack of 2 inflatable globes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 30", Kraft, 15/Bundle (493T68)
- ZORO SELECT 30lb. Natural Kraft Paper 36" x 1200 ft. (5PGL7)
- STRAPBINDER #400 Banding Dispenser-Ribbon Type (#400)
- FULTON MAILBOX BLACK RURAL (1-1/2C-BLK)
- REPLOGLE GLOBES Young Explorer World Map, 42in. x 30in. (72162)
- REPLOGLE GLOBES Treasury Floor Model Globe (30803)
- REPLOGLE GLOBES The Pioneer Globe (30801)
- REPLOGLE GLOBES Replogle Globes® The Atlantis Globe (33801)
- REPLOGLE GLOBES Replogle Globes® Globemaster, 12" (30587)
- REPLOGLE GLOBES Replogle Globes® The Franklin Globe (31501)
- NORTH STAR TEACHER RESOURCES Traditional Cursive Alphabet Lines Bulletin Board Set (9011)
- Replogle Globes Bulletin Board & Classroom Decorations