Shop All Bulletin Board & Classroom Decorations
Replogle Globes
Globe 4 Kids
Mfr # 12534
Zoro # G5628875
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic, electronics
- Recommended Grade 2+
- Recommended Age 8+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Replogle Globes
- MFR # 12534
- Zoro # G5628875
- UPC # 39231125343
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | plastic, electronics |
Recommended Grade | 2+ |
Recommended Age | 8+ Years |
Color | Multi |
Description
Explore more than 125 drawings of people, landmarks and animals on this kid friendly political map. Turn the light on to see physical map showing hidden aquatic animals such as lantern fish and ship wrecks such as Titanic. The illuminated globe also shows areas of tectonic plates of the Earth. Find the Pacific Ring of Fire? showing earthquakes, volcanic activity, mountain-building, and oceanic trench formation. This globe will become a perfect companion to any child's imagination. Measures 13.5"H x 11"W x 10"D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expandable File Daily (1-31) 8-1/2 x 11" Red, 1-1/2" Expansion (PFX11014)
- AVERY Avery® See-Through Removable Color Dots, 3/4" dia, Assorted Colors, 1015/Pack (5473)
- SEALER SALES 12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK (SB-12-16-80-B)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 6 1/4 in W x 4 3/4 in H (5W223)
- REPLOGLE GLOBES Replogle Globes® Globemaster, 12" (30587)
- REPLOGLE GLOBES Replogle Globes® The Lenox Globe, Antique Finish, 12" (31536)
- REPLOGLE GLOBES Young Explorer World Map, 24in. x 16in. (72164)
- REPLOGLE GLOBES Replogle Globes® The Atlantis Globe (33801)
- REPLOGLE GLOBES Young Explorer World Map, 42in. x 30in. (72162)
- REPLOGLE GLOBES The Pioneer Globe (30801)
- EUREKA Large Dr. Seuss™ Characters 2-Sided Deco Kit (840226)
- Replogle Globes Bulletin Board & Classroom Decorations