Shop All Bulletin Board & Classroom Decorations
Replogle Globes
Blue Ocean Wonder Globe, PK2
Mfr # 40800
Zoro # G4850860
product price: $30.75
/pk 2, $15.38/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Includes 2 globes
- Recommended Grade Grade PK+
- Color Multi
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Replogle Globes
- MFR # 40800
- Zoro # G4850860
- UPC # 194629043088
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4+ Years |
Includes | 2 globes |
Recommended Grade | Grade PK+ |
Color | Multi |
Material | Plastic |
Description
The Blue Wonder Globe desktop globe features a 4.38" blue ocean globe with political map stylings mounted on a plastic gyromatic stand allowing the globe to rotate on two axes. Overall size is approximately 6"h x 5"w x 4"d. Sold as a pack of 2 globes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnetic Push Pins, Orange, Green, PK10 (7510)
- PENTEL Pen, Energel Nv, Fine, Black, PK12 (BLN25A)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Gn, PK12 (25104)
- PENTEL Mechanical Pencil, 0.9mm, PK12 (PENQE419A)
- REPLOGLE GLOBES Treasury Floor Model Globe (30803)
- REPLOGLE GLOBES Adventurer 12in Political Globe (37500)
- REPLOGLE GLOBES Replogle Globes® The Lenox Globe, Antique Finish, 12" (31536)
- REPLOGLE GLOBES Globe 4 Kids (12534)
- REPLOGLE GLOBES Replogle Globes® The Franklin Globe (31501)
- REPLOGLE GLOBES Young Explorer World Map, 24in. x 16in. (72164)
- PACON Bordette Decorative Border, 2 1/4 x 50 ft, Royal Blue, 1 roll (0037206)
- Replogle Globes Bulletin Board & Classroom Decorations