Shop All Animal Repellents & Traps
Repellex
Systemic Animal Repellent, PK500
Mfr # 20010
Zoro # G4252665
product price: $118.99
/pk 500, $0.24/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Active Ingredients Capsaicin
- Form Tablets
- Weight 2.7 lb
- Used For Deterring Animals Like Deer, Rabbits, Voles, Moles, Gophers, Groundhogs, Feral Hogs, Dogs and Cats From Feeding On All Parts Of Plants
- Application Method Place Tablets in Soil or Growing Medium of Plant Once Every Growing Season
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repellex
- MFR # 20010
- Zoro # G4252665
- UPC # 718122349418
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Container Size | 500 ct |
Details
Item | Animal Repellent |
Active Ingredients | Capsaicin |
Form | Tablets |
Weight | 2.7 lb |
Used For | Deterring Animals Like Deer, Rabbits, Voles, Moles, Gophers, Groundhogs, Feral Hogs, Dogs and Cats From Feeding On All Parts Of Plants |
Application Method | Place Tablets in Soil or Growing Medium of Plant Once Every Growing Season |
Coverage | Apply (1) Tablet for Every Foot of Plant Height and Width |
For Use On | Ornamentals and Non-edible Plants |
Product Type | Animal Repellent |
Targeted Animals | Cats, Deer, Dogs, Feral Hogs, Rodents, Groundhogs, Moles, Rabbits, Voles |
Container Type | Bottle |
Indoor/Outdoor Use | Outdoor |
Description
Animal Repellent, Product Type Animal Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Cats, Deer, Dogs, Feral Hogs, Rodents, Groundhogs, Moles, Rabbits, Voles, Active Ingredients Capsaicin, Form Tablets, Container Size 500 ct, Container Type Bottle, Includes Not Applicable, Standards Not Applicable, Package Quantity 500
Restrictions
- This item has been restricted from sale in the following states: AK, AR, AZ, CA, DC, DE, FL, GA, HI, KY, LA, ME, MS, MT, NC, NE, NH, NM, NV, OK, RI, SC, TN, UT, VT, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAHMAN WASHDOWN EQUIPEMNT Mini M70 Series Black Nozzle HD Cover W 12 Swvl Adptr Br (MN70050BLACK)
- HI-RUN Hi-Run Rib 30 PSI 4.8" x 4-8" 4-Ply Tire and Wheel (CT1004)
- CHAR-BROIL Classic280 LP Gas Grill (463672717-DI)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, FDE (3642)
- REPELLEX Systemic Animal Repellent, 1.5 lb. (20020)
- REPELLEX Mole/Gopher Repellent, 1 gal. (10520)
- REPELLEX Systemic Animal Repellent, PK300 (20006)
- REPELLEX Mole/Gopher Repellent, 32 oz. Weight (10505)
- REPELLEX Systemic Animal Repellent, PK50 (20001)
- REPELLEX Systemic Animal Repellent, PK150 (20003)
- DUKE Body Trap Set Tool (0965)
- Repellex Animal Repellents & Traps