Shop All Animal Repellents & Traps
Repellex
Mole/Gopher Repellent, 1 gal.
Mfr # 10520
Zoro # G4661711
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Weight 1 gal
- Used For Moles and Gophers
- Product Type Mole and Gopher Repellent
- Indoor/Outdoor Use Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repellex
- MFR # 10520
- Zoro # G4661711
- UPC # 718122347117
- Country of Origin United States
- Category Animal Repellents & Traps
Details
Item | Mole/Gopher Repellent |
Form | Liquid |
Weight | 1 gal |
Used For | Moles and Gophers |
Product Type | Mole and Gopher Repellent |
Indoor/Outdoor Use | Outdoor |
Container Type | Jug |
Targeted Animals | Rodents, Moles, Voles |
Description
Mole/Gopher Repellent, Product Type Mole and Gopher Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Rodents, Moles, Voles, Form Liquid, Container Type Jug, Includes Not Applicable, Standards Not Applicable
Restrictions
- This item has been restricted from sale in the following states: AK, HI, NM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VANISH Camo Folding Hunting Stool with Back, Black & Next G2 Camo (5854)
- EASYKLIP Bag Midi Clip-White, 220Lbs Capacity, Tarp, Netting, 1/4" Thick, PK25 (25102)
- WEED WARRIOR Gas Trimmer Head (17233)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 14 Mil Tarp, Blue, Polyethylene (TS-105-12X20)
- REPELLEX Mole/Gopher Repellent, 32 oz. Weight (10505)
- REPELLEX Mole/Gopher Repellent, 7 lb. (10530)
- REPELLEX Systemic Animal Repellent, PK50 (20001)
- REPELLEX Systemic Animal Repellent, PK150 (20003)
- REPELLEX Systemic Animal Repellent, 1.5 lb. (20020)
- REPELLEX Mole & Gopher Repellent, Granules, 24 lb Pail (10545)
- VICTOR Victor 1083 Animal Trap, 1-Door, Steel (1083)
- Repellex Animal Repellents & Traps