Shop All Machine Guards
Repar
Spindle Guard, Aluminum, Polycarbonate
Mfr # FBB-700H240
Zoro # G2274636
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Conventional Milling Machine, Vertical Turret Style, Medium to Large Head Size
- Material Aluminum, Polycarbonate
- Features Easy Adjustments to Fit Any Machine and Work Style, Gas Strut Equipped Arm Enables Arm to Be Lifted Up Out of the Way, Interlock System Integrates with the Electrical System to Turn Off and Disable Spindle When Guard is Open, Interlocked, Positive Action Safety Switches Encapsulated Inside A Steel Box Enclosure, Round Screen 700mm x 240mm
- Color Yellow
- Includes Arm with 3 Interlock Switches, Mounting Block (Ram), Round Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # FBB-700H240
- Zoro # G2274636
- Country of Origin Italy
- Category Machine Guards
Details
Item | Machine Guard |
For Use With | Conventional Milling Machine, Vertical Turret Style, Medium to Large Head Size |
Material | Aluminum, Polycarbonate |
Features | Easy Adjustments to Fit Any Machine and Work Style, Gas Strut Equipped Arm Enables Arm to Be Lifted Up Out of the Way, Interlock System Integrates with the Electrical System to Turn Off and Disable Spindle When Guard is Open, Interlocked, Positive Action Safety Switches Encapsulated Inside A Steel Box Enclosure, Round Screen 700mm x 240mm |
Color | Yellow |
Includes | Arm with 3 Interlock Switches, Mounting Block (Ram), Round Screen |
Guard Type | Machine Guard |
Shield Material | Aluminum, Polycarbonate |
Description
Machine Guard, Shield Material Aluminum, Polycarbonate, Guard Type Machine Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T10H Tamper Resistant 25mm 1/4 Hex Drive (101T.25-T10H)
- IGAGING 20X LED & UV Optical Loupe - 36-LUV20 (36-LUV20)
- MAKITA 4-3/8" Planer (1912B)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0829)
- REPAR Safety Guard, 7-7/8 in. Hx11-13/16 in. W (TR-3A-200-CM)
- REPAR Safety Guard, 9-29/64 in. Hx7-7/8 in. W (TR-3B-200H240)
- REPAR Lathe Cover, 39-3/8 in. Lx5-29/32 in. W (AR-1000H150)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-VT)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-L-CM-VT)
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- REPAR Safety Guard, 9-29/64 in. Hx11-13/16 in.W (TR-3B-300H240)
- Repar Machine Guards