Shop All Machine Guards
Repar
Spindle Guard, Aluminum, Polycarbonate
Mfr # FBB-600H240
Zoro # G2274645
product price: $1,385.99
/ea
Free Shipping & Returns
$1,385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Conventional Milling Machine, Vertical Turret Style, Medium to Large Head Size
- Material Aluminum, Polycarbonate
- Includes Arm with 3 Interlock Switches, Mounting Block (Ram), Round Screen
- Features Easy Adjustments to Fit Any Machine and Work Style, Gas Strut Equipped Arm Enables Arm to Be Lifted Up Out of the Way, Interlock System Integrates with the Electrical System to Turn Off and Disable Spindle When Guard is Open, Interlocked, Positive Action Safety Switches Encapsulated Inside A Steel Box Enclosure, Round Screen 600mm x 240mm
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # FBB-600H240
- Zoro # G2274645
- Country of Origin Italy
- Category Machine Guards
Details
Item | Machine Guard |
For Use With | Conventional Milling Machine, Vertical Turret Style, Medium to Large Head Size |
Material | Aluminum, Polycarbonate |
Includes | Arm with 3 Interlock Switches, Mounting Block (Ram), Round Screen |
Features | Easy Adjustments to Fit Any Machine and Work Style, Gas Strut Equipped Arm Enables Arm to Be Lifted Up Out of the Way, Interlock System Integrates with the Electrical System to Turn Off and Disable Spindle When Guard is Open, Interlocked, Positive Action Safety Switches Encapsulated Inside A Steel Box Enclosure, Round Screen 600mm x 240mm |
Color | Yellow |
Shield Material | Aluminum, Polycarbonate |
Guard Type | Machine Guard |
Description
Machine Guard, Shield Material Aluminum, Polycarbonate, Guard Type Machine Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Protecting Sleeve (31413233000)
- HYDRO HANDLE 2-1/4 Inch Electroplated Diamond Bit 8 mm Shank (HH214BIT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P408JQ)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 13/32 (44926)
- REPAR Lathe Cover, 196-55/64 in. Lx9-27/32 in.W (AR-5000H250)
- REPAR Safety Guard, 9-29/64 in. Hx7-7/8 in. W (TR-3B-200H240)
- REPAR Lathe Chip Shield, 14-3/8 in. H (TC-2-S)
- REPAR Lathe Cover, 39-3/8 in. Lx5-29/32 in. W (AR-1000H150)
- REPAR Safety Shield, 19-11/16 in.Lx9-29/64 in.W (TF-500H240)
- REPAR Safety Shield, 25-19/32 in.Lx9-29/64 in.W (TF-650H240)
- CEDARBERG Opti-Shield, Replacement Shield, 6" X 6", Polycarbonate, OSHA (8550-256)
- Repar Machine Guards