Shop All Machine Guards
Repar
Spindle Guard, Aluminum, Polycarbonate
Mfr # FBB-500H240
Zoro # G2274660
product price: $1,338.99
/ea
Free Shipping & Returns
$1,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Conventional Milling Machine, Vertical Turret Style, Small to Medium Head Size
- Material Aluminum, Polycarbonate
- Includes Arm with 3 Interlock Switches, Mounting Block (Ram), Round Screen
- Color Yellow
- Features Easy Adjustments to Fit Any Machine and Work Style, Gas Strut Equipped Arm Enables Arm to Be Lifted Up and Out Off the Way, Interlock System Integrates with the Electrical System to Turn Off and Disable Spindle When Guard is Open, Interlocked, Positive Action Safety Switches Encapsulated Inside a Steel Box Enclosure, Round Screen 500 x 240mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # FBB-500H240
- Zoro # G2274660
- Country of Origin Italy
- Category Machine Guards
Details
Item | Machine Guard |
For Use With | Conventional Milling Machine, Vertical Turret Style, Small to Medium Head Size |
Material | Aluminum, Polycarbonate |
Includes | Arm with 3 Interlock Switches, Mounting Block (Ram), Round Screen |
Color | Yellow |
Features | Easy Adjustments to Fit Any Machine and Work Style, Gas Strut Equipped Arm Enables Arm to Be Lifted Up and Out Off the Way, Interlock System Integrates with the Electrical System to Turn Off and Disable Spindle When Guard is Open, Interlocked, Positive Action Safety Switches Encapsulated Inside a Steel Box Enclosure, Round Screen 500 x 240mm |
Guard Type | Machine Guard |
Shield Material | Aluminum, Polycarbonate |
Description
Machine Guard, Shield Material Aluminum, Polycarbonate, Guard Type Machine Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-9/16" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-9/16)
- DYNAMIC Tools 24MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025024)
- DRILL AMERICA 1/2"-12x2" OD HSS Round Adjustable Die Special (DWTSR2-1212)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, TiN (1200605)
- REPAR Lathe Chip Shield, 14-3/8 in. H (TC-2-S)
- REPAR Safety Shield, 25-19/32 in.Lx9-29/64 in.W (TF-650H240)
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-L-CM-VT)
- REPAR Safety Shield, 19-11/16 in.Lx9-29/64 in.W (TF-500H240)
- REPAR Lathe Chip Shield, 12-13/12 in. H, Yellow (TC-1-CM)
- WESTWARD Safety Enclosure Extension Hinge (2NAA3)
- Repar Machine Guards