Shop All Machine Guards
Repar
Spindle Guard, Aluminum, Polycarbonate
Mfr # FBB-400H240
Zoro # G2274679
product price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Conventional Milling Machine, Vertical Turret Style, Small to Medium Head Size
- Material Aluminum, Polycarbonate
- Features Easy Adjustments to Fit Any Machine and Work Style, Gas Strut Equipped Arm Enables Arm to Be Lifted Up and Out Off the Way, Interlock System Integrates with the Electrical System to Turn Off and Disable Spindle When Guard is Open, Interlocked, Positive Action Safety Switches Encapsulated Inside a Steel Box Enclosure, Round Screen 400 x 240mm
- Color Yellow
- Includes Arm with 3 Interlock Switches, Mounting Block (Ram), Round Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # FBB-400H240
- Zoro # G2274679
- Country of Origin Italy
- Category Machine Guards
Details
Item | Machine Guard |
For Use With | Conventional Milling Machine, Vertical Turret Style, Small to Medium Head Size |
Material | Aluminum, Polycarbonate |
Features | Easy Adjustments to Fit Any Machine and Work Style, Gas Strut Equipped Arm Enables Arm to Be Lifted Up and Out Off the Way, Interlock System Integrates with the Electrical System to Turn Off and Disable Spindle When Guard is Open, Interlocked, Positive Action Safety Switches Encapsulated Inside a Steel Box Enclosure, Round Screen 400 x 240mm |
Color | Yellow |
Includes | Arm with 3 Interlock Switches, Mounting Block (Ram), Round Screen |
Shield Material | Aluminum, Polycarbonate |
Guard Type | Machine Guard |
Description
Machine Guard, Shield Material Aluminum, Polycarbonate, Guard Type Machine Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (A-93859-5)
- PROTO Locking Extension 1/2" Dr, 10 in L, 1 Pieces, Black Oxide (J5463B)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set, PK 2 (S80)
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5216)
- REPAR Lathe Chip Shield, 12-13/12 in. H, Yellow (TC-1-CM)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-600P-Flat)
- REPAR Safety Shield, 15-3/4 in. Lx9-29/64 in. W (TF-400H240)
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- REPAR Lathe Chip Shield, 14-3/8 in. H (TC-2-S)
- REPAR Lathe Cover, 78-3/4 in. Lx7-7/8 in. W (AR-2000H200)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-500H240)
- Repar Machine Guards