Shop All Machine Guards
Repar
Safety Shield, 7-7/8 in. Lx7 in. W
Mfr # TF-200H180
Zoro # G2274505
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Conventional Lathe, Chuck Size Up to 6 in Diameter
- Material Aluminum, Polycarbonate
- Length 7-7/8"
- Width 7"
- Includes Arm Assembly with Interlock Switch, Round Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # TF-200H180
- Zoro # G2274505
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 7-7/8" |
Width | 7" |
Overall Width | 7 in |
Overall Length | 7 7/8 in |
Details
Item | Machine Shield |
For Use With | Conventional Lathe, Chuck Size Up to 6 in Diameter |
Material | Aluminum, Polycarbonate |
Includes | Arm Assembly with Interlock Switch, Round Screen |
Color | Yellow |
Features | Available In Multiple Sizes and Configurations to Suit Your Application, Electrically, Guard Opens Up for Easy Chuck Access, Interlock, Lathe Safety Guard Can Be Tensioned to Be Able to Stay Mid Way Up, Round Screen 200mm x 180mm, Wire is Shielded In Plastic Conduit |
Shield Material | Aluminum, Polycarbonate |
Shield Type | Safety Shield |
Description
Machine Shield, Overall Length 7 7/8 in, Overall Width 7 in, Shield Type Safety Shield, Shield Material Aluminum, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- URREA 12-point extra long combination wrench 11 mm opening size (1211ML)
- WERA Ratcheting Wrench, Head Size 1/2 in. (05073283001)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF513B)
- REPAR Lathe Chip Shield, 12-13/12 in. H (TC-1-S)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-600P-Flat)
- REPAR Lathe Cover, 236-15/64 in.Lx13-25-32 in.W (AR-6000H350)
- REPAR Lathe Chip Shield, 12-13/12 in. H, Yellow (TC-1-CM)
- REPAR Safety Shield, 25-19/32 in.Lx9-29/64 in.W (TF-650H240)
- REPAR Lathe Chip Shield, 14-3/8 in. H, Yellow (TC-2-CM)
- WIRE CRAFTERS Global Industrial Machine Guard Corner Post, Yellow (800492YL)
- Repar Machine Guards