Shop All Machine Guards
Repar
Safety Shield, 27-9/16 in. Lx9-29/64 in.W
Mfr # TF-700H240
Zoro # G2274399
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Conventional Lathe, Chuck Size Up to 18 in Diameter
- Material Aluminum, Polycarbonate
- Length 27-9/16"
- Width 9-29/64"
- Includes Arm Assembly with Interlock Switch, Round Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # TF-700H240
- Zoro # G2274399
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 27-9/16" |
Width | 9-29/64" |
Overall Length | 27 9/16 in |
Overall Width | 9 29/64 in |
Details
Item | Machine Shield |
For Use With | Conventional Lathe, Chuck Size Up to 18 in Diameter |
Material | Aluminum, Polycarbonate |
Includes | Arm Assembly with Interlock Switch, Round Screen |
Color | Yellow |
Features | Round Screen 700mm x 240mm, Interlock, Guard Opens Up for Easy Chuck Access, Lathe Safety Guard Can Be Tensioned to Be Able to Stay Mid Way Up, Electrically, Wire is Shielded In Plastic Conduit, Available In Multiple Sizes and Configurations to Suit Your Application |
Shield Type | Safety Shield |
Shield Material | Aluminum, Polycarbonate |
Description
Machine Shield, Overall Length 27 9/16 in, Overall Width 9 29/64 in, Shield Type Safety Shield, Shield Material Aluminum, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 1/16 (C16972)
- DEWALT 3/4" Diamond Drill Bit (DW5582)
- BESSEY 10 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (J18-8)
- RIDGID Linecord, Footswitch (68880)
- REPAR Lathe Cover, 78-3/4 in. Lx7-7/8 in. W (AR-2000H200)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-500H240)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-2-CM)
- REPAR Lathe Cover, 157-31/64 in. Lx9-27/32 in.W (AR-4000H250)
- REPAR Safety Shield, 13-25/32 in.Lx7 in.W (TF-350H180)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-7-CM)
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- Repar Machine Guards