Shop All Machine Guards
Repar
Safety Shield, 25-19/32 in.Lx9-29/64 in.W
Mfr # TF-650H240
Zoro # G2274408
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Conventional Lathe, Chuck Size Up to 17 in Diameter
- Material Aluminum, Polycarbonate
- Length 25-19/32"
- Width 9-29/64"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # TF-650H240
- Zoro # G2274408
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 25-19/32" |
Width | 9-29/64" |
Overall Length | 25 19/32 in |
Overall Width | 9 29/64 in |
Details
Item | Machine Shield |
For Use With | Conventional Lathe, Chuck Size Up to 17 in Diameter |
Material | Aluminum, Polycarbonate |
Color | Yellow |
Features | Round Screen 650mm x 240mm, Interlock, Guard Opens Up for Easy Chuck Access, Lathe Safety Guard Can Be Tensioned to Be Able to Stay Mid Way Up, Electrically, Wire is Shielded In Plastic Conduit, Available In Multiple Sizes and Configurations to Suit Your Application |
Includes | Arm Assembly with Interlock Switch, Round Screen |
Shield Type | Safety Shield |
Shield Material | Aluminum, Polycarbonate |
Description
Machine Shield, Overall Length 25 19/32 in, Overall Width 9 29/64 in, Shield Type Safety Shield, Shield Material Aluminum, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 4.30mm (C70090)
- TECHNIKS ER Collet, TG100, 1/2 in. (04010-1/2)
- RIDGID Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (690-I)
- BIG HORN 20 Inch Plastic Contour Gauge Duplicator (19062)
- REPAR Safety Shield, 11-13/16 in. Lx7 in. W (TF-300H180)
- REPAR Lathe Chip Shield, 14-3/8 in. H (TC-2-S)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-VT)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-2-SP-CM)
- REPAR Lathe Cover, 196-55/64 in. Lx9-27/32 in.W (AR-5000H250)
- REPAR Lathe Cover, 59 in. Lx5-29/32 in. W (AR-1500H150)
- GLOBAL INDUSTRIAL Removable Steel Rack Guard 9inH X 48in L (238803)
- Repar Machine Guards