Shop All Machine Guards
Repar
Safety Shield, 19-11/16 in.Lx9-29/64 in.W
Mfr # TF-500H240
Zoro # G2274426
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Conventional Lathe, Chuck Size Up to 14 in Diameter
- Material Aluminum, Polycarbonate
- Length 19-11/16"
- Width 9-29/64"
- Includes Arm Assembly with Interlock Switch, Round Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # TF-500H240
- Zoro # G2274426
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 19-11/16" |
Width | 9-29/64" |
Overall Length | 19 11/16 in |
Overall Width | 9 29/64 in |
Details
Item | Machine Shield |
For Use With | Conventional Lathe, Chuck Size Up to 14 in Diameter |
Material | Aluminum, Polycarbonate |
Includes | Arm Assembly with Interlock Switch, Round Screen |
Color | Yellow |
Features | Round Screen 500mm x 240mm, Interlock, Guard Opens Up for Easy Chuck Access, Lathe Safety Guard Can Be Tensioned to Be Able to Stay Mid Way Up, Electrically, Wire is Shielded In Plastic Conduit, Available In Multiple Sizes and Configurations to Suit Your Application |
Shield Type | Safety Shield |
Shield Material | Aluminum, Polycarbonate |
Description
Machine Shield, Overall Length 19 11/16 in, Overall Width 9 29/64 in, Shield Type Safety Shield, Shield Material Aluminum, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Phillips/Slotted Bit Socket Set, SAE, Metric, 8 pcs (SHB90104)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1/8 (44208)
- PROTO Phillips Screw Starter - 9-3/4" (J9886)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 13/64 (C10609)
- REPAR Safety Shield, 13-25/32 in.Lx7 in.W (TF-350H180)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-500H240)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-VT)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-600P-Flat)
- REPAR Lathe Cover, 196-55/64 in. Lx9-27/32 in.W (AR-5000H250)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-2-SP-CM)
- REPAR Safety Shield, 11-13/16 in.Lx9-29/64 in.W (TF-300H240)
- Repar Machine Guards