Shop All Machine Guards
Repar
Safety Shield, 17-23/32 in.Lx9-29/64 in.W
Mfr # TF-450H240
Zoro # G2274435
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Conventional Lathe, Chuck Size Up to 11 in Diameter
- Material Aluminum, Polycarbonate
- Length 17-23/32"
- Width 9-29/64"
- Features Round Screen 450mm x 240mm, Interlock, Guard Opens Up for Easy Chuck Access, Lathe Safety Guard Can Be Tensioned to Be Able to Stay Mid Way Up, Electrically, Wire is Shielded In Plastic Conduit, Available In Multiple Sizes and Configurations to Suit Your Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Repar
- MFR # TF-450H240
- Zoro # G2274435
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 17-23/32" |
Width | 9-29/64" |
Overall Width | 9 29/64 in |
Overall Length | 17 23/32 in |
Details
Item | Machine Shield |
For Use With | Conventional Lathe, Chuck Size Up to 11 in Diameter |
Material | Aluminum, Polycarbonate |
Features | Round Screen 450mm x 240mm, Interlock, Guard Opens Up for Easy Chuck Access, Lathe Safety Guard Can Be Tensioned to Be Able to Stay Mid Way Up, Electrically, Wire is Shielded In Plastic Conduit, Available In Multiple Sizes and Configurations to Suit Your Application |
Includes | Arm Assembly with Interlock Switch, Round Screen |
Color | Yellow |
Shield Material | Aluminum, Polycarbonate |
Shield Type | Safety Shield |
Description
Machine Shield, Overall Length 17 23/32 in, Overall Width 9 29/64 in, Shield Type Safety Shield, Shield Material Aluminum, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 143-165 lb Capacity (9369)
- DREMEL Cotton Polishing Wheel, 1 In. Dia. (423E)
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709117)
- PFERD 10" Milled Tooth Hand File, Tanged - Bastard Cut (13001)
- REPAR Safety Shield, 15-3/4 in. Lx9-29/64 in. W (TF-400H240)
- REPAR Lathe Chip Shield, 12-13/12 in. H, Yellow (TC-1-CM)
- REPAR Safety Shield, 19-11/16 in.Lx9-29/64 in.W (TF-500H240)
- REPAR Lathe Chip Shield, 12-13/12 in. H (TC-1-S)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-400H240)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-600P-Flat)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 7'W, Black (800488BK)
- Repar Machine Guards