Shop All Machine Guards
Repar
Safety Shield, 15-3/4 in. Lx9-29/64 in. W
Mfr # TF-400H240
Zoro # G2274441
original price:
$606.00
18% off
new price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Conventional Lathe, Chuck Size Up to 11 in Diameter
- Material Aluminum, Polycarbonate
- Length 15-3/4"
- Width 9-29/64"
- Includes Arm Assembly with Interlock Switch, Round Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # TF-400H240
- Zoro # G2274441
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 15-3/4" |
Width | 9-29/64" |
Overall Length | 15 3/4 in |
Overall Width | 9 29/64 in |
Details
Item | Machine Shield |
For Use With | Conventional Lathe, Chuck Size Up to 11 in Diameter |
Material | Aluminum, Polycarbonate |
Includes | Arm Assembly with Interlock Switch, Round Screen |
Color | Yellow |
Features | Round Screen 400mm x 240mm, Interlock, Guard Opens Up for Easy Chuck Access, Lathe Safety Guard Can Be Tensioned to Be Able to Stay Mid Way Up, Electrically, Wire is Shielded In Plastic Conduit, Available In Multiple Sizes and Configurations to Suit Your Application |
Shield Material | Aluminum, Polycarbonate |
Shield Type | Safety Shield |
Description
Machine Shield, Overall Length 15 3/4 in, Overall Width 9 29/64 in, Shield Type Safety Shield, Shield Material Aluminum, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Pin (11356)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (208405)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58916)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505588)
- REPAR Lathe Cover, 236-15/64 in.Lx13-25-32 in.W (AR-6000H350)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-7-CM)
- REPAR Lathe Cover, 157-31/64 in. Lx9-27/32 in.W (AR-4000H250)
- REPAR Safety Shield, 11-13/16 in.Lx9-29/64 in.W (TF-300H240)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-VT)
- REPAR Safety Shield, 11-13/16 in. Lx7 in. W (TF-300H180)
- Repar Machine Guards