Shop All Machine Guards
Repar
Safety Shield, 13-25/32 in.Lx9-29/64 in.W
Mfr # TF-350H240
Zoro # G2274450
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Conventional Lathe, Chuck Size Up to 9 in Diameter
- Material Aluminum, Polycarbonate
- Length 13-25/32"
- Width 9-29/64"
- Features Round Screen 350mm x 240mm, Interlock, Guard Opens Up for Easy Chuck Access, Lathe Safety Guard Can Be Tensioned to Be Able to Stay Mid Way Up, Electrically, Wire is Shielded In Plastic Conduit, Available In Multiple Sizes and Configurations to Suit Your Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # TF-350H240
- Zoro # G2274450
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 13-25/32" |
Width | 9-29/64" |
Overall Width | 9 29/64 in |
Overall Length | 13 25/32 in |
Details
Item | Machine Shield |
For Use With | Conventional Lathe, Chuck Size Up to 9 in Diameter |
Material | Aluminum, Polycarbonate |
Features | Round Screen 350mm x 240mm, Interlock, Guard Opens Up for Easy Chuck Access, Lathe Safety Guard Can Be Tensioned to Be Able to Stay Mid Way Up, Electrically, Wire is Shielded In Plastic Conduit, Available In Multiple Sizes and Configurations to Suit Your Application |
Includes | Arm Assembly with Interlock Switch, Round Screen |
Color | Yellow |
Shield Material | Aluminum, Polycarbonate |
Shield Type | Safety Shield |
Description
Machine Shield, Overall Length 13 25/32 in, Overall Width 9 29/64 in, Shield Type Safety Shield, Shield Material Aluminum, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (233155)
- NUPLA Railroad Pick, Straight, 36 In OAL (6894277)
- PROTO 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5430)
- BOSCH 9" L x Metal Cutting Reciprocating Saw Blade (RM914)
- REPAR Safety Shield, 19-11/16 in.Lx9-29/64 in.W (TF-500H240)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-2-CM)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-VT)
- REPAR Lathe Cover, 236-15/64 in.Lx13-25-32 in.W (AR-6000H350)
- REPAR Lathe Chip Shield, 14-3/8 in. H (TC-2-S)
- REPAR Lathe Cover, 157-31/64 in. Lx9-27/32 in.W (AR-4000H250)
- WIRE CRAFTERS Global Industrial Machine Wire Guard Panel, 2'W, Black (800483BK)
- Repar Machine Guards