Shop All Machine Guards
Repar
Safety Shield, 11-13/16 in.Lx9-29/64 in.W
Mfr # TF-300H240
Zoro # G2274478
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Conventional Lathe, Chuck Size Up to 8 in Diameter
- Material Aluminum, Polycarbonate
- Length 11-13/16"
- Width 9-29/64"
- Includes Arm Assembly with Interlock Switch, Round Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # TF-300H240
- Zoro # G2274478
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 11-13/16" |
Width | 9-29/64" |
Overall Width | 9 29/64 in |
Overall Length | 11 13/16 in |
Details
Item | Machine Shield |
For Use With | Conventional Lathe, Chuck Size Up to 8 in Diameter |
Material | Aluminum, Polycarbonate |
Includes | Arm Assembly with Interlock Switch, Round Screen |
Color | Yellow |
Features | Round Screen 300mm x 240mm, Interlock, Guard Opens Up for Easy Chuck Access, Lathe Safety Guard Can Be Tensioned to Be Able to Stay Mid Way Up, Electrically, Wire is Shielded In Plastic Conduit, Available In Multiple Sizes and Configurations to Suit Your Application |
Shield Type | Safety Shield |
Shield Material | Aluminum, Polycarbonate |
Description
Machine Shield, Overall Length 11 13/16 in, Overall Width 9 29/64 in, Shield Type Safety Shield, Shield Material Aluminum, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Fuel Compact Band Saw, XC6.0 Battery (2829-20, 48-11-1865)
- STAHLWILLE TOOLS Service-MANOSKOP torque wrench w.mount f. insert tools No.730/30 QUICK 60-300 N·m mount 14x18 mm (50184030)
- PENN SCALE Penn Scale 10 RD Plastic Scoops 10 in.Dia x 2.75 in.D x 6 in. Foot Dia. (10 RD)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 10.50mm (C74020)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-7-CM)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-400H240)
- REPAR Lathe Cover, 78-3/4 in. Lx7-7/8 in. W (AR-2000H200)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-L-CM-VT)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-500H240)
- REPAR Lathe Cover, 39-3/8 in. Lx5-29/32 in. W (AR-1000H150)
- REPAR Safety Guard, 9-29/64 in. Hx11-13/16 in.W (TR-3B-300H240)
- Repar Machine Guards