Shop All Machine Guards
Repar
Safety Guard, 9-29/64 in. Hx7-7/8 in. W
Mfr # TR-3B-200H240
Zoro # G2274347
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Polycarbonate
- Width 7-7/8"
- Height 9-29/64"
- Includes Arm Assembly with Interlock Switch, Screen
- Features A Motor Starter Station May Be Required In Order for the Interlock Feature to Work, Interlock, Round Screen 200mm x 240mm, This Guard is Specially Designed for Large Radial Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # TR-3B-200H240
- Zoro # G2274347
- Country of Origin Italy
- Category Machine Guards
Dimensions
Width | 7-7/8" |
Height | 9-29/64" |
Overall Height | 9 29/64 in |
Overall Width | 7 7/8 in |
Details
Item | Machine Guard |
Material | Aluminum, Polycarbonate |
Includes | Arm Assembly with Interlock Switch, Screen |
Features | A Motor Starter Station May Be Required In Order for the Interlock Feature to Work, Interlock, Round Screen 200mm x 240mm, This Guard is Specially Designed for Large Radial Drills |
Color | Yellow |
Shield Material | Aluminum, Polycarbonate |
Guard Type | Machine Guard |
Description
Machine Guard, Overall Width 7 7/8 in, Overall Height 9 29/64 in, Shield Material Aluminum, Polycarbonate, Guard Type Machine Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 3/8" x 15m/50' Banner® SAE/Metric Yellow Clad Dual Sided Tape Measure (HW223ME)
- SITEPRO 816-T 16Ft Aluminum Leveling Rod (CR) - 10ths (11-816-T)
- KLEIN TOOLS Bi-Metal Blades, 24 TPI, 12-Inch, 10-Pack (1224BI-P)
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #2 Tip, 2 45/64 in L (45482)
- REPAR Safety Shield, 15-3/4 in. Lx9-29/64 in. W (TF-400H240)
- REPAR Lathe Chip Shield, 12-13/12 in. H (TC-1-S)
- REPAR Safety Guard, 9-29/64 in. Hx11-13/16 in.W (TR-3B-300H240)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-7-CM)
- REPAR Lathe Cover, 196-55/64 in. Lx9-27/32 in.W (AR-5000H250)
- REPAR Lathe Chip Shield, 14-3/8 in. H (TC-2-S)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 2'W, Black (800483BK)
- Repar Machine Guards