Shop All Machine Guards
Repar
Safety Guard, 7-7/8 in. Hx4-47/64 in. W
Mfr # TR-1-CM
Zoro # G2274380
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Polycarbonate
- Width 4-47/64"
- Color Yellow
- Features A Motor Starter Station is Required In Order for the Interlock Feature to Work, Adjustable In Height, Complete with An Enclosed Safety Interlock Switch, Safety Interlock Switch, Small Screen 120mm W x 200mm H, This Safety Guard May Also Be Used to Safeguard Band Saws Directly In Front of Cutting Area, This Shield is Designed to Be Used On Small Bench Top Drill Presses
- Includes Arm Assembly with Interlock Switch, Round Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # TR-1-CM
- Zoro # G2274380
- Country of Origin Italy
- Category Machine Guards
Dimensions
Width | 4-47/64" |
Height | 7-7/8" |
Overall Width | 4 47/64 in |
Overall Height | 7 7/8 in |
Details
Item | Machine Guard |
Material | Aluminum, Polycarbonate |
Color | Yellow |
Features | A Motor Starter Station is Required In Order for the Interlock Feature to Work, Adjustable In Height, Complete with An Enclosed Safety Interlock Switch, Safety Interlock Switch, Small Screen 120mm W x 200mm H, This Safety Guard May Also Be Used to Safeguard Band Saws Directly In Front of Cutting Area, This Shield is Designed to Be Used On Small Bench Top Drill Presses |
Includes | Arm Assembly with Interlock Switch, Round Screen |
Guard Type | Machine Guard |
Shield Material | Aluminum, Polycarbonate |
Description
Machine Guard, Overall Width 4 47/64 in, Overall Height 7 7/8 in, Shield Material Aluminum, Polycarbonate, Guard Type Machine Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, Size T27, 1" (73245/B)
- MIDWEST FASTENER 8mm-1.25 x 45mm Black Plastic Coarse Thread Fluted Thru-Hole Knobs 4PK (78182)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49229)
- SLUGGER BY FEIN Carbide Cutter Set, HSS, Cutting 2" D (63135999010)
- REPAR Lathe Cover, 59 in. Lx5-29/32 in. W (AR-1500H150)
- REPAR Lathe Chip Shield, 13-25/32 in. H, Yellow (TC-3-CM)
- REPAR Safety Guard, 9-29/64 in. Hx7-7/8 in. W (TR-3B-200H240)
- REPAR Safety Guard, 9-29/64 in. Hx11-13/16 in.W (TR-3B-300H240)
- REPAR Lathe Chip Shield, 14-3/8 in. H, Yellow (TC-2-CM)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-2-SP-CM)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 3'W, Black (800484BK)
- Repar Machine Guards