Shop All Machine Guards
Repar
Safety Guard, 7-7/8 in. Hx11-13/16 in. W
Mfr # TR-3A-200-CM
Zoro # G2274356
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Polycarbonate
- Width 11-13/16"
- Color Yellow
- Features A Motor Starter Station is Required In Order for the Interlock Feature to Work, Also Works Great On Drill Presses with Long Spindle Shafts That Usually are Able to Accept A Morse Taper Tooling, Arm is Adjustable In Height, Safety Interlock Switch, Small Screen 300mm W x 200mm H, Works Very Well On Drill Presses That Have Very Wide or Geared Head Drill Presses
- Includes Arm Assembly with Interlock Switch, Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # TR-3A-200-CM
- Zoro # G2274356
- Country of Origin Italy
- Category Machine Guards
Dimensions
Width | 11-13/16" |
Height | 7-7/8" |
Overall Width | 11 13/16 in |
Overall Height | 7 7/8 in |
Details
Item | Machine Guard |
Material | Aluminum, Polycarbonate |
Color | Yellow |
Features | A Motor Starter Station is Required In Order for the Interlock Feature to Work, Also Works Great On Drill Presses with Long Spindle Shafts That Usually are Able to Accept A Morse Taper Tooling, Arm is Adjustable In Height, Safety Interlock Switch, Small Screen 300mm W x 200mm H, Works Very Well On Drill Presses That Have Very Wide or Geared Head Drill Presses |
Includes | Arm Assembly with Interlock Switch, Screen |
Guard Type | Machine Guard |
Shield Material | Aluminum, Polycarbonate |
Description
Machine Guard, Overall Width 11 13/16 in, Overall Height 7 7/8 in, Shield Material Aluminum, Polycarbonate, Guard Type Machine Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Phillips #1 Power Bit (48-32-4560)
- ALLPAX Hollow Punch Kit, Standard, 11 pcs. (AX1300)
- FACOM Insulated Adjustable Wrench 10" (FA-113.10TAVSE)
- DEWALT Tool Bag, Yellow, Fabric, 31 Pockets (DWST560103)
- REPAR Safety Shield, 19-11/16 in.Lx9-29/64 in.W (TF-500H240)
- REPAR Lathe Chip Shield, 14-3/8 in. H, Yellow (TC-2-CM)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-7-CM)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-L-CM-VT)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-600P-Flat)
- REPAR Lathe Chip Shield, 14-3/8 in. H (TC-2-S)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 9'W, Black (800490BK)
- Repar Machine Guards