Shop All Machine Guards
Repar
Safety Guard, 5-1/8 in. Lx5-1/8 in. W
Mfr # MO-1-POL
Zoro # G2274627
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Bench/Pedestal Grinders, Small Size
- Material Aluminum, Polycarbonate
- Length 5-1/8"
- Width 5-1/8"
- Features Single Screen Size 130 x 130mm, Swiveling Mounting Bracket Easy to Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # MO-1-POL
- Zoro # G2274627
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 5-1/8" |
Width | 5-1/8" |
Overall Length | 5 1/8 in |
Overall Width | 5 1/8 in |
Details
Item | Machine Guard |
For Use With | Bench/Pedestal Grinders, Small Size |
Material | Aluminum, Polycarbonate |
Features | Single Screen Size 130 x 130mm, Swiveling Mounting Bracket Easy to Fit |
Color | Yellow |
Includes | Screen, Swiveling Mounting Bracket |
Shield Material | Aluminum, Polycarbonate |
Guard Type | Machine Guard |
Description
Machine Guard, Overall Length 5 1/8 in, Overall Width 5 1/8 in, Shield Material Aluminum, Polycarbonate, Guard Type Machine Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209MN)
- CRAFTSMAN Sockets, 3/8" Drive 17mm Metric Impact S (CMMT15845)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 17/32 (C20659)
- OX TOOLS Trade Combination Rubber Mallet, 24oz (OX-T081924)
- REPAR Lathe Cover, 39-3/8 in. Lx5-29/32 in. W (AR-1000H150)
- REPAR Safety Guard, 9-29/64 in. Hx7-7/8 in. W (TR-3B-200H240)
- REPAR Lathe Cover, 157-31/64 in. Lx9-27/32 in.W (AR-4000H250)
- REPAR Safety Shield, 15-3/4 in. Lx9-29/64 in. W (TF-400H240)
- REPAR Lathe Cover, 236-15/64 in.Lx13-25-32 in.W (AR-6000H350)
- REPAR Safety Shield, 25-19/32 in.Lx9-29/64 in.W (TF-650H240)
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- Repar Machine Guards