Shop All Machine Guards
Repar
Safety Guard, 5-1/8 in. Hx7-7/8 in. W
Mfr # TR-7-CM
Zoro # G2274329
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Polycarbonate
- Width 7-7/8"
- Color Yellow
- Height 5-1/8"
- Features A Motor Starter Station is Required In Order for the Interlock Feature to Work, A Safety Interlock Switch, Arm is Adjustable In Height, Great for Any Drill with A Belt Driven Speed Change System and A Head Unit That is Around 4 in In Width, Long Stroke Arm 150mm, Round Screen 200mm W x 130mm H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # TR-7-CM
- Zoro # G2274329
- Country of Origin Italy
- Category Machine Guards
Dimensions
Width | 7-7/8" |
Height | 5-1/8" |
Overall Width | 7 7/8 in |
Overall Height | 5 1/8 in |
Details
Item | Machine Guard |
Material | Aluminum, Polycarbonate |
Color | Yellow |
Features | A Motor Starter Station is Required In Order for the Interlock Feature to Work, A Safety Interlock Switch, Arm is Adjustable In Height, Great for Any Drill with A Belt Driven Speed Change System and A Head Unit That is Around 4 in In Width, Long Stroke Arm 150mm, Round Screen 200mm W x 130mm H |
Includes | Arm Assembly with Interlock Switch, Round Screen |
Guard Type | Machine Guard |
Shield Material | Aluminum, Polycarbonate |
Description
Machine Guard, Overall Width 7 7/8 in, Overall Height 5 1/8 in, Shield Material Aluminum, Polycarbonate, Guard Type Machine Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25/64" Thunderbolt Black Oxide Drill Bit (48-89-2731)
- DRILL AMERICA 1-7/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-7/8)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-8 UNC (403306)
- BIG HORN Replacement Router Bit Guide Bearings, 1/4'' I.D. x 5/8'' O.D. 3/16" Height - R4Z Type, PK 2 (19740)
- REPAR Lathe Cover, 157-31/64 in. Lx9-27/32 in.W (AR-4000H250)
- REPAR Safety Shield, 11-13/16 in.Lx9-29/64 in.W (TF-300H240)
- REPAR Safety Shield, 11-13/16 in. Lx7 in. W (TF-300H180)
- REPAR Lathe Chip Shield, 14-3/8 in. H, Yellow (TC-2-CM)
- REPAR Safety Shield, 15-3/4 in. Lx9-29/64 in. W (TF-400H240)
- REPAR Safety Guard, 9-29/64 in. Hx11-13/16 in.W (TR-3B-300H240)
- REPAR Lathe Chip Shield, 14-3/8 in. H (TC-2-S)
- Repar Machine Guards