Shop All Machine Guards
Repar
Safety Guard, 13-25/32 in.Lx11-13/16 in.W
Mfr # MO-3-L-CM-VT
Zoro # G2274575
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bench/Pedestal Grinders, Grinding Machines
- Material Aluminum, Laminated Glass
- Length 13-25/32"
- Width 11-13/16"
- Includes Adjustable Mounting Bracket, Interlocked Safety Switch, LED 24V Power Supply, Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # MO-3-L-CM-VT
- Zoro # G2274575
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 13-25/32" |
Width | 11-13/16" |
Overall Width | 11 13/16 in |
Overall Length | 13 25/32 in |
Details
Item | Machine Guard |
For Use With | Bench/Pedestal Grinders, Grinding Machines |
Material | Aluminum, Laminated Glass |
Includes | Adjustable Mounting Bracket, Interlocked Safety Switch, LED 24V Power Supply, Shield |
Features | A Motor Starter Station is Required In Order for the Interlock Feature to Work, Adjustable Mounting Bracket is Provided for Easy Mounting, Bright Led Work Lights, Positive Action Interlocked Safety Switch, Single Screen 350 x 300mm |
Color | Yellow |
Guard Type | Machine Guard |
Shield Material | Aluminum, Laminated Glass |
Description
Machine Guard, Overall Length 13 25/32 in, Overall Width 11 13/16 in, Shield Material Aluminum, Laminated Glass, Guard Type Machine Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHL)
- PROTO 6 Piece Metric T-Shape Hex Key Set, J4969-TT (J4969-TT)
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- DRILLCO 1-1/8, S&D DRILL 1/2 in. SHANK - 1000E (1000E208)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-400H240)
- REPAR Lathe Cover, 78-3/4 in. Lx7-7/8 in. W (AR-2000H200)
- REPAR Lathe Chip Shield, 14-3/8 in. H, Yellow (TC-2-CM)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-500H240)
- REPAR Lathe Cover, 157-31/64 in. Lx9-27/32 in.W (AR-4000H250)
- REPAR Lathe Cover, 39-3/8 in. Lx5-29/32 in. W (AR-1000H150)
- WIRE CRAFTERS Global Industrial Machine Guard Corner Post, Yellow (800492YL)
- Repar Machine Guards