Shop All Machine Guards
Repar
Lathe Cover, 78-3/4 in. Lx7-7/8 in. W
Mfr # AR-2000H200
Zoro # G2274715
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lathe Lead and Feed Screw On Bed Length Up to 80 in
- Material Metal, Aramid Fiber
- Length 78-3/4"
- Width 7-7/8"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Repar
- MFR # AR-2000H200
- Zoro # G2274715
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 78-3/4" |
Width | 7-7/8" |
Overall Length | 78 3/4 in |
Overall Width | 7 7/8 in |
Details
Item | Machine Guard |
For Use With | Lathe Lead and Feed Screw On Bed Length Up to 80 in |
Material | Metal, Aramid Fiber |
Color | Yellow |
Features | 2000mm L x 200mm W for Each Curtain, Fireproof, High Strength Spring Retraction Mechanism |
Includes | (2) Boxes, (2) Curtains |
Shield Material | Aramid Fiber, Metal |
Description
Machine Guard, Overall Length 78 3/4 in, Overall Width 7 7/8 in, Shield Material Aramid Fiber, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Cutting Pliers, Diagonal, 7" (KTI-52007)
- BON TOOL Bon 14-193 Finger Tape, 3/4" X 180 Foot (14-193)
- KD TOOLS Flare Nut Wrenches, 6 pt., 13mm x 14mm (81646)
- WESTWARD Hole Saw, Bi-Metal, 9/16 in. (29VT96)
- REPAR Safety Shield, 25-19/32 in.Lx9-29/64 in.W (TF-650H240)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-600P-Flat)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-VT)
- REPAR Lathe Cover, 157-31/64 in. Lx9-27/32 in.W (AR-4000H250)
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-500H240)
- REPAR Lathe Cover, 39-3/8 in. Lx5-29/32 in. W (AR-1000H150)
- Repar Machine Guards