Shop All Machine Guards
Repar
Lathe Cover, 59 in. Lx5-29/32 in. W
Mfr # AR-1500H150
Zoro # G2274730
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lathe Lead and Feed Screw On Bed Length Up to 60 in
- Material Metal, Aramid Fiber
- Length 59"
- Width 5-29/32"
- Includes (2) Boxes, (2) Curtains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Repar
- MFR # AR-1500H150
- Zoro # G2274730
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 59" |
Width | 5-29/32" |
Overall Width | 5 29/32 in |
Overall Length | 59 in |
Details
Item | Machine Guard |
For Use With | Lathe Lead and Feed Screw On Bed Length Up to 60 in |
Material | Metal, Aramid Fiber |
Includes | (2) Boxes, (2) Curtains |
Color | Yellow |
Features | 1.5m L x 150mm W for Each Curtain, Fireproof, High Strength Spring Retraction Mechanism |
Shield Material | Aramid Fiber, Metal |
Description
Machine Guard, Overall Length 59 in, Overall Width 5 29/32 in, Shield Material Aramid Fiber, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 2 Pockets (5106P)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 6" (9070 RC US)
- COILHOSE PNEUMATICS Safety Booster Blow Gun Tip (CO ST11)
- LENOX JIGSAW BLADE 5-1/4"" 10T (1991476)
- REPAR Safety Shield, 11-13/16 in. Lx7 in. W (TF-300H180)
- REPAR Safety Shield, 11-13/16 in.Lx9-29/64 in.W (TF-300H240)
- REPAR Lathe Chip Shield, 12-13/12 in. H (TC-1-S)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-400H240)
- REPAR Safety Guard, 9-29/64 in. Hx11-13/16 in.W (TR-3B-300H240)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-L-CM-VT)
- CEDARBERG Opti-Shield, 6" X 6", Polycarbonate, OSHA (8550-226)
- Repar Machine Guards