Shop All Machine Guards
Repar
Lathe Cover, 236-15/64 in.Lx13-25-32 in.W
Mfr # AR-6000H350
Zoro # G3710808
product price: $4,827.99
/ea
Free Shipping & Returns
$4,827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lathe Lead and Feed Screw On Bed Length Up to 240 in
- Material Metal, Aramid Fiber
- Length 236-15/64"
- Width 13-25-32"
- Features 6m L x 350mm W for Each Curtain, Fireproof, High Strength Spring Retraction Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # AR-6000H350
- Zoro # G3710808
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 236-15/64" |
Width | 13-25-32" |
Overall Width | 13 25/32 in |
Overall Length | 236 15/64 in |
Details
Item | Machine Guard |
For Use With | Lathe Lead and Feed Screw On Bed Length Up to 240 in |
Material | Metal, Aramid Fiber |
Features | 6m L x 350mm W for Each Curtain, Fireproof, High Strength Spring Retraction Mechanism |
Color | Yellow |
Includes | (2) Boxes, (2) Curtains |
Shield Material | Aramid Fiber, Metal |
Description
Machine Guard, Overall Length 236 15/64 in, Overall Width 13 25/32 in, Shield Material Aramid Fiber, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Tape Measure, 3/8 in Blade (NR18-200)
- WESTWARD 3/4" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 4 in L (21WL70)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- MAKITA Multi-Tool Sandpaper, 80 Grit, 10/pk (A-95526)
- REPAR Safety Shield, 13-25/32 in.Lx7 in.W (TF-350H180)
- REPAR Safety Shield, 15-3/4 in. Lx9-29/64 in. W (TF-400H240)
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- REPAR Safety Guard, 7-7/8 in. Hx11-13/16 in. W (TR-3A-200-CM)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-7-CM)
- REPAR Safety Shield, 7-7/8 in. Lx7 in. W (TF-200H180)
- REPAR Lathe Chip Shield, 12-13/12 in. H (TC-1-S)
- Repar Machine Guards