Shop All Machine Guards
Repar
Lathe Cover, 157-31/64 in. Lx9-27/32 in.W
Mfr # AR-4000H250
Zoro # G2274697
product price: $2,067.99
/ea
Free Shipping & Returns
$2,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lathe Lead and Feed Screw On Bed Length Up to 160 in
- Material Metal, Aramid Fiber
- Length 157-31/64"
- Width 9-27/32"
- Features 4000mm L x 250mm W for Each Curtain, Fireproof Aramid, High Strength Spring Retraction Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # AR-4000H250
- Zoro # G2274697
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 157-31/64" |
Width | 9-27/32" |
Overall Length | 157 31/64 in |
Overall Width | 9 27/32 in |
Details
Item | Machine Guard |
For Use With | Lathe Lead and Feed Screw On Bed Length Up to 160 in |
Material | Metal, Aramid Fiber |
Features | 4000mm L x 250mm W for Each Curtain, Fireproof Aramid, High Strength Spring Retraction Mechanism |
Color | Yellow |
Includes | (2) Boxes, (2) Curtains |
Shield Material | Aramid Fiber, Metal |
Description
Machine Guard, Overall Length 157 31/64 in, Overall Width 9 27/32 in, Shield Material Aramid Fiber, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Sledge, 16 lb, 33", Fiberglass (H-73FG)
- ZORO SELECT Scoop Ladle, HDPE, 600mL (108085-600)
- PLATT Black Blow-Molded Case, 13-1/2"L x 10"W x 4.38"D (406)
- OX TOOLS Pro External Corner Trowel - Small 1" x 2-1/2" (26 x 65mm) (OX-P015305)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-2-SP-CM)
- REPAR Lathe Chip Shield, 14-3/8 in. H (TC-2-S)
- REPAR Lathe Chip Shield, 14-3/8 in. H, Yellow (TC-2-CM)
- REPAR Safety Guard, 7-7/8 in. Hx11-13/16 in. W (TR-3A-200-CM)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-400H240)
- REPAR Lathe Chip Shield, 12-13/12 in. H, Yellow (TC-1-CM)
- Repar Machine Guards