Shop All Machine Guards
Repar
Lathe Cover, 118-1/8 in. Lx9-27/32 in. W
Mfr # AR-3000H250
Zoro # G2274706
product price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lathe Lead and Feed Screw On Bed Length Up to 120 in
- Material Metal, Aramid Fiber
- Length 118-1/8"
- Width 9-27/32"
- Features 3m L x 250mm W for Each Curtain, Fireproof, High Strength Spring Retraction Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # AR-3000H250
- Zoro # G2274706
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 118-1/8" |
Width | 9-27/32" |
Overall Length | 118 1/8 in |
Overall Width | 9 27/32 in |
Details
Item | Machine Guard |
For Use With | Lathe Lead and Feed Screw On Bed Length Up to 120 in |
Material | Metal, Aramid Fiber |
Features | 3m L x 250mm W for Each Curtain, Fireproof, High Strength Spring Retraction Mechanism |
Color | Yellow |
Includes | (2) Boxes, (2) Curtains |
Shield Material | Aramid Fiber, Metal |
Description
Machine Guard, Overall Length 118 1/8 in, Overall Width 9 27/32 in, Shield Material Aramid Fiber, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutters, Cutter, 1" C (57013)
- WESTWARD WESTWARD Tool Box, Steel, Red, 10-1/4 in W x 5 in D x 2 in H (35XR65)
- BONDHUS 11-Pc Balldriver Screwdrivers Proguard Finish Long Length 5/64-3/8" (10737)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40302)
- REPAR Lathe Cover, 196-55/64 in. Lx9-27/32 in.W (AR-5000H250)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-POL)
- REPAR Safety Guard, 9-29/64 in. Hx11-13/16 in.W (TR-3B-300H240)
- REPAR Safety Shield, 25-19/32 in.Lx9-29/64 in.W (TF-650H240)
- REPAR Safety Guard, 7-7/8 in. Hx11-13/16 in. W (TR-3A-200-CM)
- REPAR Safety Shield, 7-7/8 in. Lx7 in. W (TF-200H180)
- REPAR Safety Guard, 9-29/64 in. Hx7-7/8 in. W (TR-3B-200H240)
- Repar Machine Guards