Shop All Machine Guards
Repar
Lathe Chip Shield, 14-3/8 in. H, Yellow
Mfr # TC-2-CM
Zoro # G2274539
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Conventional Lathe: Medium to Large Size
- Material Aluminum, Polycarbonate
- Width 13-25/32"
- Features 350mm W x 365mm H, Available In Standard Rear Mounting or Front Mounting Configurations, Available with Optional Coolant Nozzle Attachment, Electrically Interlocked, Heavy Duty Safety Guard to Be Mounted On Lathe's Carriage, May Be Installed On the Cross Slide to Provide Movement In Two-axis Directions, Protects Operator From Chips and Coolant At the Cutting Area of the Machine, Rear Mount, Swings Freely from Side to Side or May Be Locked In Place
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # TC-2-CM
- Zoro # G2274539
- Country of Origin Italy
- Category Machine Guards
Dimensions
Width | 13-25/32" |
Height | 14-3/8" |
Overall Width | 13 25/32 in |
Overall Height | 14 3/8 in |
Details
Item | Machine Shield |
For Use With | Conventional Lathe: Medium to Large Size |
Material | Aluminum, Polycarbonate |
Features | 350mm W x 365mm H, Available In Standard Rear Mounting or Front Mounting Configurations, Available with Optional Coolant Nozzle Attachment, Electrically Interlocked, Heavy Duty Safety Guard to Be Mounted On Lathe's Carriage, May Be Installed On the Cross Slide to Provide Movement In Two-axis Directions, Protects Operator From Chips and Coolant At the Cutting Area of the Machine, Rear Mount, Swings Freely from Side to Side or May Be Locked In Place |
Color | Yellow |
Includes | Rear Mounting Post |
Shield Type | Lathe Chip Shield |
Shield Material | Aluminum, Polycarbonate |
Description
Machine Shield, Overall Width 13 25/32 in, Overall Height 14 3/8 in, Shield Type Lathe Chip Shield, Shield Material Aluminum, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG #21 Cobalt 130 Deg. Jobber Length Drill Bit (15159005)
- WESTWARD 75.00mm TiN 135 Deg. Jobber Length Drill Bit (6PRY1)
- KEO Counterbore, 1/32 Clearance, Size #6, Co (55208)
- IRWIN BIT DRILL 1/2"" COBALT CD (3016132)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-7-CM)
- REPAR Lathe Chip Shield, 12-13/12 in. H, Yellow (TC-1-CM)
- REPAR Safety Guard, 7-7/8 in. Hx11-13/16 in. W (TR-3A-200-CM)
- REPAR Safety Guard, 9-29/64 in. Hx11-13/16 in.W (TR-3B-300H240)
- REPAR Lathe Cover, 196-55/64 in. Lx9-27/32 in.W (AR-5000H250)
- REPAR Safety Shield, 11-13/16 in. Lx7 in. W (TF-300H180)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 8'W, Black (800489BK)
- Repar Machine Guards