Shop All Machine Guards
Repar
Lathe Chip Shield, 14-3/8 in. H
Mfr # TC-2-S
Zoro # G2274548
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Conventional Lathe: Medium to Large Size
- Material Aluminum, Polycarbonate
- Width 13-25/32"
- Height 14-3/8"
- Includes Rear Mounting Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # TC-2-S
- Zoro # G2274548
- Country of Origin Italy
- Category Machine Guards
Dimensions
Width | 13-25/32" |
Height | 14-3/8" |
Overall Width | 13 25/32 in |
Overall Height | 14 3/8 in |
Details
Item | Machine Shield |
For Use With | Conventional Lathe: Medium to Large Size |
Material | Aluminum, Polycarbonate |
Includes | Rear Mounting Post |
Features | 350mm W x 365mm H, Available with Optional Coolant Nozzle Attachment, Heavy Duty Safety Guard to Be Mounted On Lathe's Carriage, May Be Installed On the Cross Slide to Provide Movement In Two-axis Directions, Protects Operator from Chips and Coolant At the Cutting Area of the Machine, Rear Mount, Swings Freely from Side to Side or May Be Locked In Place |
Color | Yellow |
Shield Type | Lathe Chip Shield |
Shield Material | Aluminum, Polycarbonate |
Description
Machine Shield, Overall Width 13 25/32 in, Overall Height 14 3/8 in, Shield Type Lathe Chip Shield, Shield Material Aluminum, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 5 lb. Brass Hammer with 12" Fiberglass Handle (ABC5BFB)
- CHICAGO PNEUMATIC 1-3/16" Stroke Air Needle/Chisel Scaler Kit 4800 bpm (CP7120)
- DAYTON Bushing Tool Set (4X083)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 25ft (06-925C)
- REPAR Lathe Chip Shield, 12-13/12 in. H (TC-1-S)
- REPAR Safety Shield, 7-7/8 in. Lx7 in. W (TF-200H180)
- REPAR Lathe Cover, 196-55/64 in. Lx9-27/32 in.W (AR-5000H250)
- REPAR Safety Shield, 15-3/4 in. Lx9-29/64 in. W (TF-400H240)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-7-CM)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-L-CM-VT)
- JET Chuck Guard Assembly (10810402A1)
- Repar Machine Guards