Shop All Machine Guards
Repar
Lathe Chip Shield, 13-25/32 in. H
Mfr # TC-3-S
Zoro # G2274520
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Conventional Lathe: Large Size
- Material Aluminum, Polycarbonate
- Width 17-23/32"
- Includes Rear Mounting Post
- Features 450mm W x 350mm H, Available with Optional Coolant Nozzle Attachment, Heavy Duty Safety Guard to Be Mounted On Lathe's Carriage, May Be Installed On the Cross Slide to Provide Movement In Two-axis Directions, Protects Operator from Chips and Coolant At the Cutting Area of the Machine, Rear Mount, Swings Freely from Side to Side or May Be Locked In Place
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Repar
- MFR # TC-3-S
- Zoro # G2274520
- Country of Origin Italy
- Category Machine Guards
Dimensions
Width | 17-23/32" |
Height | 13-25/32" |
Overall Width | 17 23/32 in |
Overall Height | 13 25/32 in |
Details
Item | Machine Shield |
For Use With | Conventional Lathe: Large Size |
Material | Aluminum, Polycarbonate |
Includes | Rear Mounting Post |
Features | 450mm W x 350mm H, Available with Optional Coolant Nozzle Attachment, Heavy Duty Safety Guard to Be Mounted On Lathe's Carriage, May Be Installed On the Cross Slide to Provide Movement In Two-axis Directions, Protects Operator from Chips and Coolant At the Cutting Area of the Machine, Rear Mount, Swings Freely from Side to Side or May Be Locked In Place |
Color | Yellow |
Shield Type | Lathe Chip Shield |
Shield Material | Aluminum, Polycarbonate |
Description
Machine Shield, Overall Width 17 23/32 in, Overall Height 13 25/32 in, Shield Type Lathe Chip Shield, Shield Material Aluminum, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 7 tons, 2 Jaws, 8-3/4 in. (1036)
- WESTWARD 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (10E289)
- STANLEY BENCH PLANE BLK 2X9.75"" (12-404)
- PROTO 1/16" Super-Duty Punch Pin (J48116)
- REPAR Lathe Cover, 78-3/4 in. Lx7-7/8 in. W (AR-2000H200)
- REPAR Lathe Chip Shield, 14-3/8 in. H, Yellow (TC-2-CM)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-500H240)
- REPAR Lathe Chip Shield, 12-13/12 in. H (TC-1-S)
- REPAR Lathe Cover, 196-55/64 in. Lx9-27/32 in.W (AR-5000H250)
- REPAR Safety Shield, 13-25/32 in.Lx7 in.W (TF-350H180)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 9'W, Black (800490BK)
- Repar Machine Guards