Shop All Thermometer Accessories
Reotemp
Probe Guard, 3 ft. Stem, For 1/2 In. Probe
Mfr # FM36-16
Zoro # G4685536
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 ft Stem
- For Use With 1/2 in Connection Probe
- Accessory Type Probe Guard
- Compatible Product Type Compost Thermometers
- Compatible Thermometer Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # FM36-16
- Zoro # G4685536
- Country of Origin United States
- Category Thermometer Accessories
Dimensions
Compatible Thermometer Length | 3 ft |
Details
Item | Probe Guard |
Includes | 3 ft Stem |
For Use With | 1/2 in Connection Probe |
Accessory Type | Probe Guard |
Compatible Product Type | Compost Thermometers |
Housing Material | Stainless Steel |
Description
Probe Guard, Accessory Type Probe Guard, Compatible Thermometer Length 3 ft, Housing Material Stainless Steel, Compatible Product Type Compost Thermometers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-560)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in NPT (PRO-301D-204R-01)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Green, 5PK (GWC-2IN-GREEN)
- HYDAC 3000 PSI Pressure Transducer (HDA 4475-B-3000 PSI)
- REOTEMP Probe Guard, 6 ft. Stem, For 1/2 In. Probe (FM72-16)
- PRO1 IAQ Wireless Remote Sensor, Indoor, 60 Hz (R751WO)
- LASCAR Thermometer, Round, 3-1/2In, Waterproof (EM32-1900)
- WAHL Thermocouple Solder Bead Sensor w/Bonnet (WST-02B)
- DOSTMANN Supra Precision RTD Plat Therm w/Datalog (CT376DIG)
- WAHL Calibration Software, For Wahl RTD (DSTCAL)
- THERMCO Stainless Thermometer Holder with Clip (ACCTH1000)
- Reotemp Thermometer Accessories