Shop All Pressure Gauges
Reotemp
Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp, Stainless Steel, Silver
Mfr # SG25ATC15P17
Zoro # G3971021
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1-1/2 in Triclamp
- Gauge Application Sanitary
- Accuracy +/-2%
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # SG25ATC15P17
- Zoro # G3971021
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1-1/2 in Triclamp |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1 1/2 in |
Gauge Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.68 in |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1 1/2 in |
Description
Pressure Gauge, Gauge Type Sanitary, Dial Size 2 1/2 In., Range 0 to 60 psi, Connection Size 1-1/2 In., Connection Location Triclamp Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 60 psi (PFP823R1)
- SHARKBITE 3/4" Push-Fit DZR Brass Pressure Gauge (24438)
- ZORO SELECT Patch Cord, Alligator Clip Kit, Banana (4WRF2)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C516)
- REOTEMP Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Stainless Steel, Silver (SG25ATC15P20)
- REOTEMP REOTEMP PR25S1A4P33-G-P SS 2-1/2IN 1/4IN 0-4000PSI NPT PRESSURE GAUGE (PR25S1A4P33-G-P)
- PIC GAUGES Gauge, 2", 30/0 VAC, 1/4"LM, SS (PRO-301D-204A-01)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402R-01)
- PERMA-CAL 4-1/2IN 0-200PSI PRESSURE GAUGE (121TID06Y23)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402K)
- DWYER MAGNEHELIC 4IN 1/8IN 0-4IN-H2O NPT PRESSURE GAUGE (2004 102006-00)
- Reotemp Pressure Gauges