Shop All Pressure Gauges
Reotemp
Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Stainless Steel, Silver
Mfr # SG25ATC15P20
Zoro # G7732557
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1-1/2 in Triclamp
- Gauge Application Sanitary
- Accuracy +/-1.5%
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reotemp
- MFR # SG25ATC15P20
- Zoro # G7732557
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1-1/2 in Triclamp |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1 1/2 in |
Gauge Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.68 in |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1 1/2 in |
Description
Pressure Gauge, Gauge Type Sanitary, Dial Size 2 1/2 In., Range 0 to 200 psi, Connection Size 1-1/2 In., Connection Location Triclamp Connection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F (BTPM260101)
- REED INSTRUMENTS Data Logging Hot Wire Thermo-Anemometer (R4500SD)
- LASCAR Dual Channel Thermocouple, 1.41" D, 3.22"H (EL-WIFI-DTC)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4730)
- REOTEMP REOTEMP PR25S1A4P33-G-P SS 2-1/2IN 1/4IN 0-4000PSI NPT PRESSURE GAUGE (PR25S1A4P33-G-P)
- SSI Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (MG1-30/0-A-9V-R)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (DPG-109)
- DWYER INSTRUMENTS Low Pressure Gauge, 02506 Kpa (LPG4-D8222N)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402D)
- MILTON Mini Pressure Gage, 1/8" NPT, 0-60PSI (1188)
- SSI Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Black (MG1-500-A-9V-R)
- Reotemp Pressure Gauges