Shop All Dial Thermometers
Reotemp
Bimetal Thermom, 5 In Dial, -40 to 120F
Mfr # BB090CF21
Zoro # G7732207
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1-1/2 in Sanitary
- Connection Location Back
- Stem Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # BB090CF21
- Zoro # G7732207
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1-1/2 in Sanitary |
Stem Length | 9 in |
Manufacturers Warranty Length | 5 yr |
Stem Dia. | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Dial Diameter | 5 in |
Description
Sanitary Dial Thermometer, -40 Degrees to 120 Degrees F, 1 1/2 in Triclamp, Back, Stem Length 9 in, Dial Diameter 5 in, 3-A Certified Yes, 300 Stainless Steel Housing with 316 Stainless Steel Stem with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B60)
- ECLIPSE ESD Wrist Strap, Adjustable, 6 ft L, Green (900-133)
- B&K PRECISION Bench Power Supply (9202B)
- BACHARACH Replacement Fluid, Pk3 (10-5057)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F, Case Material: Aluminum (SUR50FV2)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F (SUR50V2)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36PF 0-200 F)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A72PF 0-200F)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 250F (AA025CF47)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 200F (FG20P)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA1)
- Reotemp Dial Thermometers