Shop All Dial Thermometers
Reotemp
Bimetal Thermom, 5 In Dial, -40 to 120F
Mfr # BB060CF21
Zoro # G7732191
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1-1/2 in Sanitary
- Connection Location Back
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # BB060CF21
- Zoro # G7732191
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1-1/2 in Sanitary |
Stem Length | 6 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Dial Diameter | 5 in |
Manufacturer Warranty Length | 5 yr |
Description
Sanitary Dial Thermometer, -40 Degrees to 120 Degrees F, 1 1/2 in Triclamp, Back, Stem Length 6 in, Dial Diameter 5 in, 3-A Certified Yes, 300 Stainless Steel Housing with 316 Stainless Steel Stem with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Relative Humidity/Temperature Indicator (RHT415)
- NOSHOK Vacuum Gauge, 1.5" Steel Panel Mount Case, 30 vac/kPa, 1/8 NPT Back Conn (15-120-30-vac/kPa)
- SHIMPO Stroboscope, LED, 5 mJoule, 2.5 Hours (DT-366)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254B)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F (HH0602F23PS)
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F, Case Material: Aluminum (SUR75FV2)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36PF 0-200 F)
- REOTEMP Jj0651F69-Wd 5In 1/2In 6-1/2In 50-550F Npt Bimetal Thermometer (JJ0651F69-WD)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 250F (AA025CF47)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F (HH1202F23)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0807)
- Reotemp Dial Thermometers