Shop All Dial Thermometers
Reotemp
Bimetal Thermom, 5 In Dial, 0 to 250F
Mfr # BB040CF47
Zoro # G7732173
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1-1/2 in Sanitary
- Connection Location Back
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # BB040CF47
- Zoro # G7732173
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1-1/2 in Sanitary |
Stem Length | 4 in |
Manufacturers Warranty Length | 5 yr |
Stem Dia. | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Dial Diameter | 5 in |
Description
Sanitary Dial Thermometer, 0 Degrees to 250 Degrees F, 1 1/2 in Triclamp, Back, Stem Length 4 in, Dial Diameter 5 in, 3-A Certified Yes, 300 Stainless Steel Housing with 316 Stainless Steel Stem with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Pressure Manometer/Datalogger, 2.9psi (SDL710)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX355)
- SCS ESD Clips, Alligator, PK25 (09700)
- HDE Proximity Tester, 120VAC to 69kV (PRX-69D)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A48PF 0-200 F)
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F (SUR75V2)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F (SUR50V2)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -10to100C (HH1202C53PS)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (AA040CF43)
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F, Case Material: Aluminum (SUR75FV2)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD1)
- Reotemp Dial Thermometers