Shop All Dial Thermometers
Reotemp
Bimetal Thermom, 5 In Dial, 0 to 200F
Mfr # BB040CF43
Zoro # G7732164
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1-1/2 in Sanitary
- Connection Location Back
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reotemp
- MFR # BB040CF43
- Zoro # G7732164
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1-1/2 in Sanitary |
Stem Length | 4 in |
Manufacturers Warranty Length | 5 yr |
Stem Dia. | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Dial Diameter | 5 in |
Description
Sanitary Dial Thermometer, 0 Degrees to 200 Degrees F, 1 1/2 in Triclamp, Back, Stem Length 4 in, Dial Diameter 5 in, 3-A Certified Yes, 300 Stainless Steel Housing with 316 Stainless Steel Stem with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 100, 7 Day, PK100 (PW 00213826 7D)
- WIKA Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (113.13.25.1000.L)
- PIC GAUGES Air Gauge, 3-1/2", 0-300 psi, 1/4" Mount (101D-354H)
- ASHCROFT Pressure Gauge (45W1000 H 02L XZG 60#)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (AA040CF43)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F (HH0602F23PS)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F (HH1202F23)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F (SUR25FV2)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -10to100C (HH1202C53PS)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36P 0-200 F)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 140F (CBT380111)
- Reotemp Dial Thermometers