Shop All Dial Thermometers
Reotemp
Bimetal Thermom, 3 In Dial, 50 to 300F
Mfr # AA040CF63
Zoro # G7732006
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1-1/2 in Sanitary
- Connection Location Back
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reotemp
- MFR # AA040CF63
- Zoro # G7732006
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1-1/2 in Sanitary |
Stem Length | 4 in |
Manufacturers Warranty Length | 5 yr |
Stem Dia. | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Dial Diameter | 3 in |
Description
Sanitary Dial Thermometer, 50 Degrees to 300 Degrees F, 1 1/2 in Triclamp, Back, Stem Length 4 in, Dial Diameter 3 in, 3-A Certified Yes, 300 Stainless Steel Housing with 316 Stainless Steel Stem with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 2 1/2" dial, 1/4" NPT bottom, 0-160 PSI (TL25-160-4L)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402P-01)
- LASCAR Data Logger, Thermocouple (EL-USB-TC-LCD)
- HONEYWELL Chart, 10.313 In, 0 to 200, 1 Day, PK100 (BN 24001660-114)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A72PF 0-200F)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A60PF 0-200F)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F (SUR25FV2)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 250F (AA025CF47)
- REOTEMP Bimetal Thermom, 5 In Dial, 50 to 300F (BB025CF63)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F (SUR25V2)
- FJC Dial Thermometer, 1" (2792)
- Reotemp Dial Thermometers